This item is Discontinued.

Msi 2 Handle Bathroom Faucet 4206 - 403 Chrome ZOR-FAU-B2HCR4206-403

2 Handle Bathroom Faucet 4206 - 403 Chrome (Discontinued)

  • Mfr # ZOR-FAU-B2HCR4206-403
  • Zoro # G604947234
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-FAU-B2HCR4206-403
Zoro #
G604947234
UPC #
-
Country of Origin
China

Dimensions

Thickness
4.7
Height
4.7
Length
8.3
Width
6.7
Size
6.7x8.3

Details

Finish
Chrome
Weight
2.7
Material
Zinc
Color
Gray-Light
Application
Centerset

Description

This attractive 4-ch centerset Bathroom Faucet features a contemporary spout a chrome finishing and easy-to-use handlesin. Discreet red and blue markgs allow for easy temperature controlin. It is available with a matching ABS Plastic pop up drain and a washerless cartridge to help prevent wear and tearin. The faucet also features a hybrid waterway and 1in. 2 GPM to conserve waterin.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.