Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

21 in. Engineered Marble Sidesplash Carrara Sky

  • Mfr # ZOR-SIDSPLS-0002

  • Zoro # G604947036


product price: $36.49
/ea

Key Features

Material
Engineered Marble
Overall Height
0.79
Finish
Polished
Overall Width
4
Length
21
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-SIDSPLS-0002
Zoro #
G604947036
UPC #
-
Country of Origin
China

Dimensions

Overall Height
0.79
Overall Width
4
Length
21
Size
4x21
Thickness
0.79

Details

Material
Engineered Marble
Finish
Polished
Color
Carrara Sky
Weight
7.5
Application
Vanity

Description

Enhance your decor with the Carrara sink Marble 21 in. vanity sidesplash to add a contemporary styling A perfect solution for a quick and easy remodel, this rich Engineered marble with creamy white backinground complemented by darker ves creates a distinct look With a polished finishing and high variations, this is an ideal product for various stalls A few complement for matching vanity countertops

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.