Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msi 27" Class WQHD Gaming OLED Monitor, 16:9 MAG 271QPX QDOLED E2

27" Class WQHD Gaming OLED Monitor, 16:9 (Discontinued)

  • Mfr # MAG 271QPX QDOLED E2
  • Zoro # G414851776
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAG 271QPX QDOLED E2
Zoro #
G414851776
UPC #
824142354070
Country of Origin
Taiwan, Province of China

Dimensions

Screen Size
27 in
Height
14.3 in
Height with Stand
16.38 in
Depth with Stand
9.53 in
Width with Stand
23.98 in
Viewable Screen Size
26.5 in

Details

Max. Resolution
2560 x 1440
Screen Refresh Rate
240 Hz
HDMI
Yes
Screen Mode
WQHD
Horizontal Frequency
30 kHz to 390 kHz
Number of HDMI 2.1 Ports
2
Bezel Design
Frameless
Panel Technology
OLED
Brightness
1000 Nit
Stand Adjustments
Height, Tilt, Pivot, Swivel
Features
Picture in Picture, Anti-Burn-in Technology, AI Vision Technology, Picture by Picture, sRGB, Anti-reflective, Cable Lock Slot, Crosshair, VESA DisplayHDR True Black 400
Number of USB Ports
1
Number of DisplayPorts
1
Vertical Viewing Angle
178°
Pixel Pitch
9 mil
VESA Mount Compatible
Yes
Aspect Ratio
16:09
Frequency
60 Hz, 50 Hz
Item
Gaming OLED Monitor
Number of Screens
1
Vertical Frequency
48 Hz to 240 Hz
Color Supported
1.07 Billion Colors
Number of USB Type-C Ports
1
Response Time
30 µs
DisplayPort
Yes
Number of HDMI Ports
2
Tearing Prevention Technology
Adaptive Sync
HDMI Version
2.1
VESA Mount Standard
100 x 100
Active Display Area
23.24 in (H) x 13.14 in (V)
Backlight Technology
Quantum Dot OLED
Native Contrast Ratio
1,500,000:1
Horizontal Viewing Angle
178°
Series
MAG
Response Time Details
0.03ms GTG
Active Display Area (H x V)
23.24 in x 13.14 in

Description

27 Metallic Black; QD-OLED Panel; 2560x1440 QHD Resolution; Adaptive Sync; True Black HDR 400; Glare with Narrow Bezel; 240Hz Refresh Rate; Tilt, Swivel, Height and Pivot Adjustable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.