Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msi 27 in. Full HD Gaming LCD Monitor G274F

27 in. Full HD Gaming LCD Monitor (Discontinued)

  • Mfr # G274F
  • Zoro # G610030562
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G274F
Zoro #
G610030562
UPC #
824142311332
Country of Origin
China

Dimensions

Screen Size
27 in
Height
14.3 in
Width with Stand
24.15 in
Height with Stand
18.58 in
Depth with Stand
9.13 in

Details

Max. Resolution
1920 x 1080
Screen Refresh Rate
180 Hz
Horizontal Viewing Angle
178°
HDMI Version
2
Number of DisplayPorts
1
Response Time Details
1ms GTG
Item
Gaming LCD Monitor
Aspect Ratio
16:09
VESA Mount Standard
75 x 75
Pixel Pitch
12.3 mil
Color Supported
16.7 Million Colors
DisplayPort
Yes
HDMI
Yes
Features
HDR Ready, Narrow Bezel, Cable Lock Slot, Flicker-free, NVIDIA G-SYNC, Wide Viewing Angle, sRGB, RTS Mode, FPS Mode, On-screen Display (OSD), Anti-glare, Frameless Bezel, Wide Color Gamut (sRGB), Low Blue Light
Native Contrast Ratio
1,000:1
Screen Mode
Full HD
Frequency
60 Hz, 50 Hz
Number of HDMI Ports
2
VESA Mount Compatible
Yes
Number of Screens
1
Panel Technology
Rapid IPS
Stand Adjustments
Tilt
Dynamic Contrast Ratio
100,000,000:1
Tearing Prevention Technology
Adaptive Sync/G-Sync Compatible
Horizontal Frequency
31 kHz to 201 kHz
Vertical Viewing Angle
178°
Brightness
250 Nit
Response Time
1 ms

Description

Unleash Gaming Brilliance with the G274F Monitor. This high-performance display offers stunning visuals and smooth gameplay with its QHD resolution and fast refresh rate. With its sleek design and advanced features, the G274F monitor takes your gaming experience to new heights, allowing you to immerse yourself in the action and enjoy every moment with outstanding clarity and precision.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.