Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msi 27" Optix Mag272Cqr OPTIXMAG272CQR

27" Optix Mag272Cqr (Discontinued)

  • Mfr # OPTIXMAG272CQR
  • Zoro # G2815026
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OPTIXMAG272CQR
Zoro #
G2815026
UPC #
824142194591
Country of Origin
Unknown

Dimensions

Screen Size
27"
Height
22"
Width
24.1"
Depth
10.5"

Details

Item
Monitor
Brightness
300 Nit
Aspect Ratio
1899-12-30
Number of USB Ports
3
Product Type
Gaming LCD Monitor

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.