Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

27'' Optix MAG274QRF QD Flat

  • Mfr # OptixMAG274QRF-QD

  • Zoro # G711769354


product price: $679.99
/ea
Free Shipping & Returns

Key Features

Screen Size
27 in
Max. Resolution
2560 x 1440
Height
21 in
Screen Refresh Rate
165 Hz
Horizontal Frequency
90.90 kHz to 242.40 kHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OptixMAG274QRF-QD
Zoro #
G711769354
UPC #
-
Country of Origin
China

Dimensions

Screen Size
27 in
Height
21 in
Viewable Screen Size
27 in

Details

Max. Resolution
2560 x 1440
Screen Refresh Rate
165 Hz
Horizontal Frequency
90.90 kHz to 242.40 kHz
Response Time Details
1ms GTG
Features
Reading Mode, Wide Viewing Angle, Security Lock, NVIDIA G-SYNC, Flicker-free, Anti-glare, FPS Mode, ComfyView, HDR Ready, On-screen Display (OSD)
Response Time
1 ms
Total Number of USB Type-C Ports
1
Vertical Frequency
30 Hz to 165 Hz
Quantum Dot Technology
Yes
Color Supported
1.07 Billion Colors
Dynamic Contrast Ratio
100,000,000:1
DisplayPort
Yes
Brightness
300 Nit
Number of DisplayPorts
1
Number of USB 2.0 Ports
3
Screen Mode
WQHD
VESA Mount Compatible
Yes
Number of USB Ports
4
Panel Technology
Rapid IPS
Stand Adjustments
Swivel, Tilt
Aspect Ratio
16:09
Native Contrast Ratio
1,000:1
Number of Screens
1
Vertical Viewing Angle
178°
Built-in Devices
USB Hub
USB Type-C
Yes
VESA Mount Standard
100 x 100
Tearing Prevention Technology
G-sync Compatible
Horizontal Viewing Angle
178°
Pixel Pitch
9.2 mil
Number of HDMI Inputs
2
Item
Gaming LCD Monitor
Series
MAG

Description

27'' Optix MAG274QRF QD Flat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.