Zoro Homepage

27in IPS 2560 x 1440 QHD Mntr

  • Mfr # PROMP275Q

  • Zoro # G312433692


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Screen Size
27 in
Max. Resolution
2560 x 1440
Speakers
Yes
Screen Refresh Rate
100 Hz
Height
14.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PROMP275Q
Zoro #
G312433692
UPC #
824142342121
Country of Origin
China

Dimensions

Screen Size
27 in
Height
14.2 in
Height with Stand
17.98 in
Viewable Screen Size
27 in
Depth with Stand
8.16 in

Details

Max. Resolution
2560 x 1440
Speakers
Yes
Screen Refresh Rate
100 Hz
Brightness
300 Nit
Active Display Area (H x V)
23.49 in x 13.21 in
VESA Mount Compatible
Yes
Response Time
1 ms
Number of HDMI Inputs
2
Number of DisplayPorts
1
Stand Adjustments
Tilt
HDMI Version
2.0b
Aspect Ratio
16:09
Total Number of HDMI Ports
2
Panel Technology
In-plane Switching (IPS) Technology
Color Supported
16.7 Million Colors
Environmentally Friendly
Yes
Package Contents
PRO MP275Q Widescreen LED Monitor, Power Cord, HDMI Cable
Vertical Viewing Angle
178°
Number of Speakers
2
Frequency
50 Hz, 60 Hz
Tearing Prevention Technology
Adaptive Sync/FreeSync
Operating Power Consumption
26 W
Screen Mode
WQHD
Pixel Pitch
12.3 mil
Horizontal Viewing Angle
178°
Native Contrast Ratio
1,300:1
Features
HDR Ready, Eye-Care, Narrow Bezel, Wide Viewing Angle, Cable Lock Slot, Anti-glare, Energy Saving Mode, Zoom, sRGB, Ergonomic Design, Flicker-free, Low Blue Light, Cable Management
Backlight Technology
LED
Response Time Details
4ms GTG, 1ms MPRT
DisplayPort
Yes
Energy Star
Yes
HDMI
Yes
VESA Mount Standard
100 x 100
Energy Efficiency Certification
ENERGY STAR 8.0
Number of Screens
1
Item
LED Monitor

Description

27 IPS 2560 x 1440 QHD Mntr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.