Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msi 32" Creator Ps321Qr Rapid Ips CreatorPS321QR

32" Creator Ps321Qr Rapid Ips (Discontinued)

  • Mfr # CreatorPS321QR
  • Zoro # G2538030
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CreatorPS321QR
Zoro #
G2538030
UPC #
824142213575
Country of Origin
Unknown

Dimensions

Screen Size
32"
Width
28.6"
Height
17"
Depth
2.7"

Details

Color
Black
Features
On-screen Display (OSD), Picture in Picture, Picture by Picture, High Dynamic Range (HDR), VESA DisplayHDR 600, Anti-glare, Cable Lock Slot, Ergonomic Design
Item
Monitor
Number of USB Ports
5
Product Type
LCD Monitor
Brightness
400 Nit
Aspect Ratio
1899-12-30

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.