Shop ACKLAND

SereniSlats Canvas 9.5 in. x 120 in. Acoustic Wood Slat Wall Panel, 4PK

  • Mfr # AKM-W-SECA9.5X120SL-CA

  • Zoro # G115388595


original price:  $421.99 , new price: $295.99 , 29 percent off
new price:  $295.99
/pk 4, $74.00/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Finish
Prefinished
Material
Wood
Width
9.5 in
Color
Canvas
Length
120 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKM-W-SECA9.5X120SL-CA
Zoro #
G115388595
UPC #
-
Country of Origin
China

Dimensions

Width
9.5 in
Length
120 in
Depth
0.23 in

Details

Item
Wall Paneling
Finish
Prefinished
Material
Wood
Color
Canvas
Collection
SereniSlats

Description

SereniSlats Canvas acoustic wood slat wall panel brings modern texture and sound control to interior spaces. Each panel measures 9.5 in. x 120 in. and combines natural wood slats with acoustic backing to help reduce echo and improve clarity in ideal for home theaters, offices, studios, bedrooms, media rooms and feature walls. Canvas wood tones bring warmth, texture and a modern architectural finish. 3D fluted slats with acoustic backing help reduce echo and add architectural depth. Installation is straightforward on walls or ceilings with basic tools, and the panel creates a clean architectural backdrop for residential or commercial projects. Low-VOC construction, easy upkeep and a refined fluted profile make this panel a smart choice for stylish interior upgrades.


  • Panel Size: 9.5 in. x 120 in. x 0.8 in.; 7.92 sq. ft. per unit, 31.68 sq. ft. per case
  • Natural wood slats with acoustic fiber backing for sound absorption and visual texture
  • Canvas wood tones bring warmth, texture and a modern architectural finish
  • Ideal for home theaters, offices, studios, bedrooms, media rooms and feature walls
  • Designed for interior wall and ceiling applications in dry areas
  • Quick to install on walls or ceilings using basic tools; includes 32 black screws for a clean, seamless finish
  • Built for everyday interior use with stable acoustic backing; GREENGUARD Certified
  • 3D fluted slats with acoustic backing help reduce echo and add architectural depth
  • Low-maintenance wall panel; dust or wipe clean as needed
  • Creates a warm, modern feature wall with clean vertical lines and acoustic comfort

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.