Zoro Homepage

A520M A PRO

  • Mfr # A520MAPRO

  • Zoro # G912433597


product price: $83.39
/ea
Free Shipping & Returns

Key Features

DVI
Yes
Number of Onboard USB 2.0 Ports
4
Number of PCI Express x16 Slots
1
Processor Supported
Ryzen 5, Ryzen 3, Ryzen 9, Ryzen 7
Number of Onboard USB 3.2 Ports
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A520MAPRO
Zoro #
G912433597
UPC #
824142224007
Country of Origin
China

Dimensions

Size
Micro ATX

Details

Item
Desktop Motherboard
DVI
Yes
Number of Onboard USB 2.0 Ports
4
Number of PCI Express x16 Slots
1
Processor Supported
Ryzen 5, Ryzen 3, Ryzen 9, Ryzen 7
Number of Onboard USB 3.2 Ports
2
Number of M.2 Interfaces
1
Number of USB 2.0 Ports
2
RAID Supported
Yes
RAID Levels
0, 1, 10
Controller Type
Serial ATA/600
Processor Socket
Socket AM4
Audio Channels
7.1
Total Number of PCI Express Slots
2
Gigabit Ethernet
Yes
Total Processor Supported
1
Number of Network (RJ-45) Ports
1
Number of PCI Express x1 Slots
1
Maximum Memory Supported
64 GB
Onboard Video
CPU Dependent Video
Total Number of Expansion Slots
2
Memory Technology
DDR4 SDRAM
Chipset Model
A520
Number of Memory Slots
2
HDMI
Yes
Number of USB 3.2 Ports
4
Total Number of Onboard USB Ports
6
Number of SATA Interfaces
4
Total Number of USB Ports
6
Package Contents
A520M-A PRO Desktop Motherboard, Quick Installation Guide, MSI Case Badge, 2 x SATA Cables, Product Registration Card, Driver DVD, I/O Shielding
Memory Speed Supported
3466 MHz, 3866 MHz, 4266 MHz, 4000 MHz, 4400 MHz, 3200 MHz, 3733 MHz, 3000 MHz, 2667 MHz, 2933 MHz, 4133 MHz, 2800 MHz, 2400 MHz, 3066 MHz, 4600 MHz, 1866 MHz, 2133 MHz, 3600 MHz
Series
PRO

Description

MSI A520M A PRO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.