0.76in. x 78in. x 2.15in. Karmina Oak Waterproof Wood Flooring Trim Overlapping Stair Nose Molding

  • Mfr # AKVTWKAOA-OSN

  • Zoro # G706890100


product price:  $72.95
/ea

Key Features

Material
WTRPRF WOOD
Length
78
Overall Width
2.15
Color
WHITE-WARM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AKVTWKAOA-OSN
Zoro #
G706890100
UPC #
-
Country of Origin
United States

Dimensions

Length
78
Overall Width
2.15

Details

Material
WTRPRF WOOD
Color
WHITE-WARM

Description

Complete your flooring project with the Overlapping Stair Nose molding for a polished, professional finish. This trim covers the edge of flooring on stair steps, designed for floating floor installations. Crafted from durable waterproof materials, it’s built to handle everyday traffic and maintain its beauty over time. Designed to coordinate perfectly with your engineered hardwood flooring, this molding delivers both style and protection for any space.


  • Includes 1 trim piece
  • Dimensions: 0.76” x 2.15” x 78” - designed for a precise, professional fit
  • Coordinated Design: Matches your waterproof wood flooring for a cohesive, finished appearance
  • Protects Your Floors: Helps prevent chipping, wear, and damage at edges and transitions
  • Low Maintenance: Easy to clean and designed to maintain its beauty over time
  • Durability: Built to resist everyday wear
  • Indoor Use: For use in temperature-controlled indoor spaces only

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.