This item is Discontinued.

Msi Abani Stak 11.81 In. X 11.81 In. X 8Mm Honed Marble Mesh-Mounted Mosaic Tile, 10PK ZOR-MD-0334

This item is Discontinued.

Msi

Abani Stak 11.81 In. X 11.81 In. X 8Mm Honed Marble Mesh-Mounted Mosaic Tile, 10PK (Discontinued)

Mfr # ZOR-MD-0334
Zoro # G704415008
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0334
Zoro #
G704415008
UPC #
-
Country of Origin
China

Dimensions

Length
12.99
Width
12.2
Thickness
4.41
Size
12.2x12.99
Height
4.41

Details

Material
Marble
Color
Abani Stak
Tile Use
Floor&Wall
Finish
Honed
Weight
45
Package qty
10
Coverage Area
9.7 Sq. ft

Description

For your kitchen backsplash, bathroom shower or accent wall, look to Abani Stak mosaic tile. designed for indoor, residential and commercial use, natural marble features unique geometric patterns, creating an attractive look. each case includes 10 pieces. for durability, it offers frost resistance. a water absorption rate of less than 5% delivers strength for years to come.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.