Abatec 3.9 Ft. X 25.7 Ft. X 1 Mm Premium Underlayment For Rigid Click Luxury Vinyl Flooring

  • Mfr # ZOR-LVT-LU-0100

  • Zoro # G604414156


product price:  $68.49
/ea

Key Features

Application
On Grade (Ground Level)
Material
Lvt
Color
Blue
Thickness
2
Finish
Low Gloss
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-LVT-LU-0100
Zoro #
G604414156
UPC #
-
Country of Origin
United States

Dimensions

Thickness
2
Length
47.625
Width
10
Size
10x47.625
Height
2

Details

Application
On Grade (Ground Level)
Material
Lvt
Color
Blue
Finish
Low Gloss
Weight
3.85

Description

If you care about comfort, warmth and indoor air quality, then you are going to love MSI underlayment. containing 0 volatile organic compounds that are odorless and non-toxic, abatec rigid lvt is a premium grade flooring underlayment for use under luxury vinyl plank and luxury vinyl plank flooring. this can used for floating installations. ideal in both residential and commercial projects, where sound abatement is essential. superior sound ratings makes this product excellent for use in condominiums. in addition to these great benefits, our specialized formula is really all about comfort, warmth, peace of mind and making your vinyl flooring truly luxurious.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.