Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Abingdale 0.59" Thick X 1" Wide X 94" Length - Vinyl Quarter Round Moulding

  • Mfr # ZOR-LVT-T-0004

  • Zoro # G604414385


product price: $19.75
/ea

Key Features

Size
5.59x95.28
Length
95.28
Height
2.36
Thickness
2.36
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-LVT-T-0004
Zoro #
G604414385
UPC #
-
Country of Origin
United States

Dimensions

Size
5.59x95.28
Length
95.28
Height
2.36
Thickness
2.36
Width
5.59

Details

Color
Brown
Material
Lvt
Finish
Low Gloss
Weight
0.9
Application
On Grade (Ground Level)

Description

MSI’s Abingdale quarter round molding vinyl tile offers handsome gray tones with darker knots and graining for a characterich hardwood appearance. this 100% waterproof wood-look luxury vinyl plank is scratch, stain, and dent resistan. its innovative pre-attached backing ensures supreme comfort under foot while its easy-install locking system make provance gray vinyl tile diy-friendly. in the kitchen, living area, bathroom, basement, and beyond, there's no easier way to create luxurious, affordable, low maintenance floors. it is used to accent the transition from baseboard to floor surface, especially in retrofitted floors where the baseboard typically is not removed. the quarter round with ac3 wear layer provides a subtle blend between the gap in the floor and the wall providing a beautiful finished look to any room in your home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.