Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Absolute Black 12in. X 12in. Polished Granite Floor And Wall Tile, 10PK

  • Mfr # TINDBLK1212

  • Zoro # G016375939


original price: $74.59
19% off
new price: $59.69
/pk 10, $5.97/ea

Key Features

Material
Granite
Shape
Square
Finish
Polished
Thickness
0.38 in
Size
12 in x 12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TINDBLK1212
Zoro #
G016375939
UPC #
-
Country of Origin
India

Dimensions

Thickness
0.38 in
Size
12 in x 12 in
Length
12 in
Width
12 in

Details

Material
Granite
Shape
Square
Finish
Polished
Color
Black
Application
Floor, Wall, Bathroom, Surrounding Fireplace, Kitchen, Shower

Description

Absolute Black granite is a solid black granite from India that has a very consistent color and texture. Absolute Black is recommended for both interior and exterior use to create beautiful granite countertops, floors, architectural features, and outdoor cladding.


  • Grade 1, first-quality granite tile for floor and wall use
  • Unglazed Matte finish with a high sheen and low variation in tone
  • Impervious tile has water absorption of less than 0.5% for indoor or some outdoor use and is frost proof
  • Completely frost resistant for indoor or outdoor applications
  • GREENGUARD indoor air quality certified and GREENGUARD children and schools certified product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.