Zoro Homepage

AC Adapter - 280 W

  • Mfr # 1541XP101

  • Zoro # G212434034


product price: $323.89
/ea
Free Shipping & Returns

Key Features

Package Type
Retail
Device Supported
Workstation
Compatibility
Compatible Products: GE76 (3080), GE66 (2070 Super), WE76 (RTXA5000)
Maximum Output Power
280 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1541XP101
Zoro #
G212434034
UPC #
824142211892
Country of Origin
China

Details

Package Type
Retail
Device Supported
Workstation
Compatibility
Compatible Products: GE76 (3080), GE66 (2070 Super), WE76 (RTXA5000)
Maximum Output Power
280 W
Item
AC Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.