Zoro Homepage

AC Adapter, NEMA 1-15 Plug, Blk, Plastic

  • Mfr # MSI-3460-US-CHRG

  • Zoro # G5827062


product price: $305.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Connection Ports
NEMA 1-15 Plug
For Use With
MSI-3460 Crane Scale
Capacity
115/230V AC and 50/60 Hz
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSI-3460-US-CHRG
Zoro #
G5827062
UPC #
-
Country of Origin
China

Details

Item
Scale Battery Charger
Material
Plastic
Connection Ports
NEMA 1-15 Plug
For Use With
MSI-3460 Crane Scale
Capacity
115/230V AC and 50/60 Hz
Color
Black
Plug Type
NEMA 1-15 Plug
Input Voltage
115 V AC, 230 V AC
Voltage
115 V AC, 230 V AC
Compatible Mfg. Model Number
20XE55

Description

Scale Battery Charger, Compatible Grainger Part Number MSI-3260, MSI-3360, MSI-3460, Compatible Mfg. Model Number 20XE55, Plug Type NEMA 1-15 Plug, Voltage 115 V AC, 230 V AC, Input Voltage 115 V AC, 230 V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.