Acoustic Wall Panel, Wood, 9.5 in W, 94.5 in L, Ebony, 4 PK

  • Mfr # ZOR-MD-0655

  • Zoro # G116045565


original price: $223.99
45% off
new price: $122.99
/pk 4, $30.75/ea
Free Shipping & Returns

Key Features

Overall Width
9.5 in
Depth
0.8 in
Overall Length
94.5 in
Color
Ebony
Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0655
Zoro #
G116045565
UPC #
-
Country of Origin
China

Dimensions

Overall Width
9.5 in
Depth
0.8 in
Overall Length
94.5 in

Details

Color
Ebony
Item
Acoustic Wall Panel
Material
Wood

Description

Upgrade your space with Acoustic Wood Slat Wall Panels, where modern design meets acoustic performance. Part of a six-color collection ranging from warm beige to deep black, these panels feature a striking 3D fluted design that enhances both aesthetics and sound clarity. Made from natural wood on an acoustic fiber backing, they help reduce echoes with no staining or sanding required. Effortless to install, each box includes 32 black screws for secure screw-to-stud mounting. Perfect for home theaters, offices, studios, and open spaces, these decorative panels bring sophistication, warmth, and functional acoustics to any interior.


  • Superior Acoustic Performance: Designed for excellent noise-cancellation, our acoustic panels are perfect for homes, offices, studios, and any space where sound quality is crucial.
  • Elegant and Aesthetically Pleasing: These acoustic panels are not only functional but also add a touch of elegance with their natural wooden slat design. Enhance your room's decor with a warm and sophisticated appearance.
  • Quick and Easy Installation: Mounting these panels on walls or ceilings is a breeze with basic tools. Panels include 32 black screws for seamless installation aesthetics. Achieve professional results in no time, making your space acoustically and visually optimized.
  • Safe and Eco-Friendly: Made from high-quality MDF with high-density PET fiber, these panels emit no harmful chemicals and have low TVOC levels, ensuring a safe and environmentally friendly choice.
  • Convenient Size: Each pack contains four 94.5 x 9.5 inch fluted panels, covering approximately 24.92 sq. ft., which can be easily cut to fit your specific space requirements.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.