This item is Discontinued.

Msi Adella Calacatta 18 in. x 18 in. Matte Porcelain Floor and Wall Tile, 5PK ZOR-PT-0616

Adella Calacatta 18 in. x 18 in. Matte Porcelain Floor and Wall Tile, 5PK (Discontinued)

  • Mfr # ZOR-PT-0616
  • Zoro # G205523875
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-0616
Zoro #
G205523875
UPC #
-
Country of Origin
Spain

Dimensions

Length
18
Width
18
Thickness
2.25
Size
18x18
Height
2.25

Details

Material
Porcelain
Color
Adella Calacatta
Finish
Matte
Weight
51.35
Application
Floor
Coverage Area
11.25 Sq. ft

Description

MSI's Adella Calacatta 18 in. x 18 in. Porcelain Floor and Wall Tile features a delicate blend of whites and creams enhanced with subtle veining. Reminiscent of white Italian marble, this large format square tile is classic and contemporary all at once—and pleasingly low maintenance. Offering timeless appeal as it blends effortlessly with a range of color palettes and complements nearly any design aesthetic, Adella Calacatta porcelain tile is perfect for adding a touch of luxury to your space. Use it as floor, countertop, or backsplash tile in the kitchen, then create visual cohesion by featuring it in the bath, entryway, or other areas. Pair this stylish marble-look tile with Adella Viso Calacatta 3D wall tile to dial up the dimension—and interest—in your residential or light commercial space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.