Ahri Pierre 3 in. x 18 in. Matte Porcelain Bullnose Tile Trim, 30PK

  • Mfr # AKNPTAHRPIER3X18M-BN

  • Zoro # G205523837


product price:  $366.99
/pk 30, $12.23/ea
Free Shipping & Returns

Key Features

Length
18.5
Width
3.5
Thickness
2.5
Size
3.5x18.5
Material
Porcelain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AKNPTAHRPIER3X18M-BN
Zoro #
G205523837
UPC #
-
Country of Origin
Italy

Dimensions

Length
18.5
Width
3.5
Thickness
2.5
Size
3.5x18.5
Height
2.5

Details

Material
Porcelain
Color
Adella Calacatta
Finish
Matte
Weight
36.60
Application
Wall
Coverage Area
30 Sq. ft

Description

Ahri Pierre Porcelain Bullnose Tile Trim showcases a beautiful white shade inspired by the elegance of Italian marble. This 3" x 18" matte porcelain trim tile combines enduring durability with easy maintenance, making it a versatile choice for a variety of design styles and color schemes. Timeless yet modern, this bullnose trim is ideal for finishing countertops, backsplashes, accent walls, and other architectural details. It brings a subtle touch of refined luxury to both residential and commercial spaces. The coordinating porcelain trim is designed to complement floor and wall tile installations, providing a clean, finished transition for walls, floors, edges, and corners. The matte surface features moderate variation in tone, creating visual interest and depth. Installation is straightforward with traditional thinset and grout methods, with wet cutting or score-and-snap techniques available for customization. Maintenance is simple, requiring only water and a soft sponge; neutral pH cleaners are recommended when needed. This trim is frost-resistant and approved for both interior and exterior installations, including freeze-thaw conditions. GREENGUARD Certified for healthier indoor air quality.


  • Tile Trim Size: 3 in. W x 18 in.; dimensions are approximate
  • Porcelain construction designed for coordinating trim and edge applications
  • Soft white base with subtle marble-inspired tonal movement.
  • Ideal for finishing tile installations in kitchens, bathrooms, and other interior spaces
  • Waterproof construction designed for moisture-prone areas
  • Traditional thinset and grout installation; wet cutting or score-and-snap recommended when cutting is required
  • Crafted for lasting performance in residential installations. Refer to specifications for commercial use.
  • Designed to provide a clean, finished edge for tile installations
  • Simple maintenance with water and a soft sponge; neutral pH cleaners recommended when needed
  • Refined, stone-inspired surface with gentle organic variation that adds quiet elegance and cohesion.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.