Adella Calacatta SAMPLE Matte Porcelain Floor and Wall Tile

  • Mfr # ZOR-PT-0616-SAM

  • Zoro # G605837572


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Limit 2 per order


Key Features

Length
12
Width
10
Thickness
0.6
Material
Porcelain
Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0616-SAM
Zoro #
G605837572
UPC #
-
Country of Origin
Spain

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Porcelain
Color
Adella Calacatta
Finish
Matte
Weight
2.9
Application
Floor
Package qty
1 Sample

Description

MSI's Adella Calacatta Porcelain Floor and Wall Tile features a delicate blend of whites and creams enhanced with subtle veining. Reminiscent of white Italian marble, this large format square tile is classic and contemporary all at once—and pleasingly low maintenance. Offering timeless appeal as it blends effortlessly with a range of color palettes and complements nearly any design aesthetic, Adella Calacatta porcelain tile is perfect for adding a touch of luxury to your space. Use it as floor, countertop, or backsplash tile in the kitchen, then create visual cohesion by featuring it in the bath, entryway, or other areas. Pair this stylish marble-look tile with Adella Viso Calacatta D wall tile to dial up the dimension—and interest—in your residential or light commercial space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.