Adella Gris 18 In. X 18 In. Glazed Ceramic Floor And Wall Tile, 5PK

  • Mfr # ZOR-PT-0228

  • Zoro # G504414119


original price:  $50.49 , new price: $32.79 , 35 percent off
new price:  $32.79
/pk 5, $6.56/ea

Key Features

Length
18
Width
18
Thickness
2.25
Color
Adella Gris
Tile Use
Floor&Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0228
Zoro #
G504414119
UPC #
-
Country of Origin
Spain

Dimensions

Length
18
Width
18
Thickness
2.25
Size
18x18
Height
2.25

Details

Color
Adella Gris
Tile Use
Floor&Wall
Material
Ceramic
Finish
Matte
Weight
51.35
Coverage Area
11.25 Sq. ft

Description

Gris porcelain tile from the Adella collection blends timeless gray and cream hues to convincingly evoke the look of natural marble. these beautiful and durable tiles are available in a variety of sizes, allowing for seamless coordination of design elements. installed as flooring, backsplash or accent walls, these matte finish tiles are perfect for creating a classic and luxurious design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.