Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adella Gris SAMPLE Glazed Ceramic Wall Tile

  • Mfr # ZOR-PT-0228-SAM

  • Zoro # G005838292


product price: $2.95
/ea
Sold in multiples of 3 for $8.85

Limit 2 per order


Key Features

Length
12
Width
10
Thickness
0.6
Color
Adella Gris
Material
Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0228-SAM
Zoro #
G005838292
UPC #
-
Country of Origin
Spain

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Color
Adella Gris
Material
Ceramic
Finish
Matte
Weight
2.9
Application
Floor&Wall
Package qty
1 Sample

Description

Gris porcelain tile from the Adella collection blends timeless gray and cream hues to convincingly evoke the look of natural marble. these beautiful and durable tiles are available in a variety of sizes, allowing for seamless coordination of design elements. installed as flooring, backsplash or accent walls, these matte finish tiles are perfect for creating a classic and luxurious design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.