
Adella Gris Satin SAMPLE Glazed Ceramic Wall Tile
Mfr # ZOR-PT-0551-SAM
Zoro # G805837211
product price: $3.15
/eaSold in multiples of 3 for $9.45
Limit 3 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Ceramic
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PT-0551-SAM
Zoro #
G805837211
UPC #
-
Country of Origin
Spain
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Color
GRIS
Material
Ceramic
Finish
Matte
Weight
2.9
Application
Wall
Package qty
1 Sample
Description
MSI’s Adella Gris Ceramic Wall Tile features a delicate blend of whites, creams, and grays enhanced with subtle striations. Reminiscent of Italian marble, this large format rectangular tile is classic and contemporary all at once—and pleasingly low maintenance. Offering timeless appeal as it blends effortlessly with a range of color palettes and complements nearly any design aesthetic, Adella Gris x satin-finish tile is perfect for adding a touch of luxury to your space. Use it as backsplash in the kitchen, then create visual cohesion by presenting it on a feature wall in other areas of your home. Adella Gris is especially stunning in the bath when used as shower surround or wall tile to evoke a spa-like ambiance. Use this stylish marble-look tile on its own, or mix and match it with complementary floor and wall tiles from the Adella collection.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.