Zoro Homepage

Adella Viso Calacatta SAMPLE Glazed Ceramic Wall Tile

  • Mfr # ZOR-PT-0552-SAM

  • Zoro # G405837673


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Limit 3 per order


Key Features

Length
12
Width
10
Thickness
0.6
Material
Ceramic
Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0552-SAM
Zoro #
G405837673
UPC #
-
Country of Origin
Spain

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Color
VISO CALACATTA
Material
Ceramic
Finish
Matte
Weight
2.9
Application
Wall
Package qty
1 Sample

Description

MSI’s Adella Viso Calacatta Ceramic Wall Tile features a delicate blend of whites and creams enhanced with subtle veining and texture. Reminiscent of white Italian marble, this large format D rectangular tile is classic and contemporary all at once—and pleasingly low maintenance. Offering timeless appeal as it blends effortlessly with a range of color palettes and complements nearly any design aesthetic, Adella Viso Calacatta D ceramic tile is perfect for adding a touch of modern luxury to your space. Use it as backsplash in the kitchen, then create visual cohesion by presenting it on a feature wall in other areas of your home. This mod marble-look textured tile is especially stunning in the bath when used as shower surround or wall tile to evoke a spa-like ambiance. Pair it with Adella Calacatta x porcelain floor tile or other complementary tiles from the Adella collection to achieve one of a kind looks for your residential or light commercial space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.