Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adella White Satin SAMPLE Glazed Ceramic Wall Tile

  • Mfr # ZOR-PT-0555-SAM

  • Zoro # G105837553


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Limit 2 per order


Key Features

Length
12
Width
10
Thickness
0.6
Material
Ceramic
Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0555-SAM
Zoro #
G105837553
UPC #
-
Country of Origin
Spain

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Color
WHITE
Material
Ceramic
Finish
Matte
Weight
2.9
Application
Wall
Package qty
1 Sample

Description

MSI’s Adella White Ceramic Wall Tile features a lovely white hue reminiscent of Italian marble. This large format rectangular tile is classic and contemporary all at once—and pleasingly low maintenance and durable. Offering timeless appeal as it blends effortlessly with a range of color palettes and complements nearly any design aesthetic, Adella White x satin-finish tile is perfect for adding a touch of luxury to your space. Use it as backsplash in the kitchen, then create visual cohesion by presenting it on a feature wall in other areas of your home. Adella White tile is especially stunning in the bath when used as shower surround or wall tile to evoke a spa-like ambiance. Use this stylish marble-look tile on its own, or mix and match it with complementary floor and wall tiles from the Adella collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.