Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aegean Pearl 12 in. X 24 in. Tumbled Marble Pool Coping

  • Mfr # ZOR-LSC-0065

  • Zoro # G304947190


original price: $40.89
10% off
new price: $36.79
/ea

Key Features

Width
12
Thickness
2
Size
12x24
Material
Marble
Color
Aegean Pearl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-LSC-0065
Zoro #
G304947190
UPC #
-
Country of Origin
Turkey

Dimensions

Length
24
Width
12
Thickness
2
Size
12x24
Height
2

Details

Material
Marble
Color
Aegean Pearl
Finish
Sandblast
Weight
54
Application
Floor & Wall
Coverage Area
2 Sq. ft

Description

Aegean Pearl Pool Copings are crafted from natural marble These beautiful pool Copings feature soft beige tones, and subtle natural movement, herent of marble Available 3 sizes to allow for a variety architectural projects including pool and spa Copings, stairs, dividing walls, and planter boxes. Coordates well with a variety of other natural stone landscaping materials

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.