Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msi Aegean Pearl SAMPLE Tumbled Marble Pool Coping ZOR-LSC-0066-SAM

Aegean Pearl SAMPLE Tumbled Marble Pool Coping (Discontinued)

  • Mfr # ZOR-LSC-0066-SAM
  • Zoro # G805838188
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-LSC-0066-SAM
Zoro #
G805838188
UPC #
-
Country of Origin
Turkey

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Marble
Color
Aegean Pearl
Finish
Sandblast
Weight
2.9
Application
Floor & Wall
Package qty
1 Sample

Description

Aegean Pearl Pool Copings are crafted from natural marble These beautiful pool Copings feature soft beige tones, and subtle natural movement, herent of marble Available sizes to allow for a variety architectural projects including pool and spa Copings, stairs, dividing walls, and planter boxes. Coordates well with a variety of other natural stone landscaping materials

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.