
AGILITY GD20 Mousepad
Mfr # AGILITYGD20
Zoro # G512489956
product price: $15.39
/eaKey Features
Color
Black
Material
Natural Rubber
Features
Non-slip Base, Comfortable, Smooth
Height
0.20 in
Printed Design/Pattern/Texture
Micro-Textured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AGILITYGD20
Zoro #
G512489956
UPC #
824142177433
Country of Origin
China
Dimensions
Height
0.20 in
Details
Item
Gaming Mouse Pad
Color
Black
Material
Natural Rubber
Features
Non-slip Base, Comfortable, Smooth
Printed Design/Pattern/Texture
Micro-Textured
Durability
Anti-slip, Friction Resistant, Shock Absorbing
Series
GD20
Description
MSI AGILITY GD20 Mousepad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.