Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Agility GD70 Mousepad, AGILITYGD70

  • Mfr # AGILITY GD70

  • Zoro # G6320588


product price: $53.99
/ea

Key Features

Color
Black
Material
Natural Rubber
Features
Stitched Edge, Soft, Smooth, Comfortable
Height
0.12"
Width
15.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AGILITY GD70
Zoro #
G6320588
UPC #
824142172698
Country of Origin
Unknown

Dimensions

Height
0.12"
Width
15.75"
Depth
35.43"

Details

Color
Black
Material
Natural Rubber
Features
Stitched Edge, Soft, Smooth, Comfortable
Product Type
Gaming Mouse Pad
Surface Material
Silk, Fabric
Printed Design/Pattern/Texture
Textured
Durability
Anti-slip, Shock Absorbing, Friction Resistant
Series
GD70

Description

MSI AGILITY GD70 GAMING MOUSE PAD. Rubber base, anti-slip. Silky smooth fabric surface.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.