Elyra Perla Hexagon 11 in. x 12 in. Glossy Glass Mosaic Wall Tile, 15PK

  • Mfr # AKM-G-ELPE3X3HX-CA

  • Zoro # G405849188


product price:  $337.99
/pk 15, $22.53/ea
Free Shipping & Returns

Key Features

Length
14.25
Width
13.25
Thickness
5
Color
Elyra Perla
Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKM-G-ELPE3X3HX-CA
Zoro #
G405849188
UPC #
-
Country of Origin
China

Dimensions

Length
14.25
Width
13.25
Thickness
5

Details

Color
Elyra Perla
Material
Glass
Finish
Mixed
Weight
43.20
Coverage Area
14.4 Sq. ft
Shape
Hexagon

Description

Infuse your interiors with timeless charm through the 3” Hexagon Mosaic Tile in Elyra Perla. This reimagined glass mosaic blends a captivating mix of dusty blues, creamy whites, and soft greys, offering a soothing yet sophisticated palette. The modern hexagonal design adds visual interest while celebrating classic geometry, making it an inspired choice for kitchen backsplashes, fireplace surrounds, shower walls, vanity areas, and beyond. Crafted from durable glass and finished for easy care, these tiles deliver both artistry and practicality. Each mosaic comes pre-mounted on a mesh-backed sheet to ensure a streamlined installation and a polished finish that elevates residential and commercial settings alike.


  • Size: 10.95 in. W x 13.28 in. L x 0.24 in. thick sheets
  • Material: Glass mosaic, mounted on mesh backing for easy installation
  • Finish: Glossy surface with slight variation in tone
  • Application: Suitable for countertops, walls, backsplashes, shower surrounds, fireplace facades, and decorative accents
  • Water Performance: Waterproof and ideal for wet areas such as kitchens and bathrooms
  • Indoor/Outdoor Use: Approved for interior applications only; not intended for outdoor installation
  • Maintenance: Durable, non-porous surface requires minimal upkeep; clean with a damp cloth and mild detergent
  • PEI Rating: PEI 0 - for wall use only; not suitable for any floor traffic
  • Overage Recommendation: A minimum of 10% overage is recommended to account for cuts, waste, and pattern alignment during installation
  • Certification: GREENGUARD Certified for healthier indoor air quality

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products