
Alaska Gray Ledger Panel SAMPLE Multi-Finish Natural Marble Wall Tile
Mfr # ZOR-PNL-0016-SAM
Zoro # G305837704
product price: $3.15
/eaSold in multiples of 3 for $9.45
Limit 2 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Marble
Color
Alaska Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PNL-0016-SAM
Zoro #
G305837704
UPC #
-
Country of Origin
China
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Marble
Color
Alaska Gray
Finish
Textured
Weight
2.9
Application
Wall
Package qty
1 Sample
Description
MSI’s Alaska Gray Multi-Finish Stacked Stone Ledger Panel features a palette of trendy gray tones which evoke a sense of sophistication. Crafted from genuine marble with an artistic combination of scraped, bush hammered, honed, and splitface finishes, these eye-catching ledger panels are timeless on on-trend all at once. Residential or commercial, they’re perfect for creating beautiful features like accent walls, backsplashes, and fireplace surrounds. Also frost resistant, these versatile panels can be used outdoors to finish off any number of stacked stone projects. MSI’s Interlocking Z Feature allows the panels to fit together easily, just like puzzle pieces. Achieving a seamless fit has never been easier. Matching corners are available to give your project a professional finish.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.