Zoro Homepage

Alaska Gray Splitface Ledger Panel 9'' x 24'' Marble Wall Tile, 3PK

  • Mfr # ZOR-PNL-0148

  • Zoro # G411328622


product price: $89.85
/pk 3, $29.95/ea
Free Shipping & Returns

Key Features

Width
9 in
Thickness
1.18 in
Size
9 in x 24 in
Material
Marble
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PNL-0148
Zoro #
G411328622
UPC #
-
Country of Origin
China

Dimensions

Length
24 in
Width
9 in
Thickness
1.18 in
Size
9 in x 24 in

Details

Material
Marble
Shape
Rectangle
Color
Alaska Gray
Finish
splitface
Weight
16.53 lbs.
Application
Wall

Description

Discover the enchantment of our sophisticated XL stacked stone, presenting captivating natural split-face panels in an expansive 9'' x 24'' format. Crafted with meticulous precision, these 3D ledger stone tiles showcase premium materials, including marble, slate, travertine, limestone, and quartzite. These strips of stone seamlessly bond together, ensuring a smooth and straightforward installation process. Adaptable in design, these panels effortlessly accommodate intricate patterns or a single layout, making them a perfect fit for both residential and commercial settings. Effortlessly transitioning between indoor and outdoor spaces, these ledger panels stand out as an ideal choice for enhancing walls in diverse environments. Immerse your surroundings in the timeless beauty and durability of our stacked stone, where the synthesis of quality craftsmanship and unparalleled design possibilities elevates your space to unprecedented heights. Note: Natural stone products are subject to variation in color, shade, finish, etc. It's recommended to blend tiles from different boxes when installing. Natural stones are characterized by dry seams and pits that are often filled. The filling may deplete over time, so refills may be part of standard maintenance. All natural stone products should be sealed with a penetrating sealer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.