This item is Discontinued.

No Product Image Available

Almond Glossy 12.88 In. X 12.75 In. Herringbone Porcelain Mosaic Tile, 15PK (Discontinued)

  • Mfr # ZOR-MD-0406
  • Zoro # G004414657
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0406
Zoro #
G004414657
UPC #
-
Country of Origin
India

Dimensions

Length
13.46
Width
13.78
Thickness
5.04
Size
13.78x13.46
Height
5.04

Details

Material
Porcelain
Color
Almond Glossy
Tile Use
Floor&Wall
Finish
Glossy
Weight
38.7
Coverage Area
13.8 Sq. ft

Description

Almond Glossy herringbone porcelain mosaic wall tiles are the perfect choice to add visual interest as a backsplash, shower surround, or other architectural feature. these gorgeous creamy almond tiles are easy to clean, low maintenance, and easy to install as they are mesh-backed. to complete the look, explore our inventory to discover a wide range of porcelain and ceramic wall tile designs like subway tile and arabesque tile in addition to our wide range of natural stone tiles and slabs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.