Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Msi Almond Glossy 3 In. X 6 In. Glazed Ceramic Wall Tile, 88PK ZOR-PT-0388

Almond Glossy 3 In. X 6 In. Glazed Ceramic Wall Tile, 88PK (Discontinued)

  • Mfr # ZOR-PT-0388
  • Zoro # G804414239
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0388
Zoro #
G804414239
UPC #
-
Country of Origin
Turkey

Dimensions

Length
13.75
Width
7
Thickness
5.25
Size
7x13.75
Height
5.25

Details

Color
Almond Glossy
Tile Use
Wall
Material
Ceramic
Finish
Glossy
Weight
26.074
Package qty
88
Coverage Area
10.66 Sq. ft

Description

Almond Glossy subway tile 3x6 is the classic ceramic wall tile in a warm light beige color for natural enhancement in any room. the durable tile is most often used for walls, but it can also be used for counters as well. the glossy finish tile pairs well with other materials like arabesque tile, porcelain mosaic wall tiles, and natural stone slabs from our extensive inventory.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.