Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msi Almond Glossy SAMPLE Ceramic Beveled Subway Tile ZOR-PT-0386-SAM

Almond Glossy SAMPLE Ceramic Beveled Subway Tile (Discontinued)

  • Mfr # ZOR-PT-0386-SAM
  • Zoro # G405838625
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0386-SAM
Zoro #
G405838625
UPC #
-
Country of Origin
Turkey

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Color
Almond Glossy
Material
Ceramic
Finish
Glossy
Weight
2.9
Application
Wall
Package qty
1 Sample

Description

Almond Glossy subway tile beveled is a durable ceramic wall tile featuring a beautiful light beige color, beveled edges, and a glossy finish. the classic size is perfect for backsplash, wall, and countertop installations, suitable for a variety of interior and some exterior design projects, including backsplashes, accent walls, vanity walls, and showers this tile offers extreme design flexibility and coordinates with a wide variety of color schemes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.