Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msi Almond Glossy SAMPLE Ceramic Subway Wall & Floor Tile ZOR-PT-0389-SAM

Almond Glossy SAMPLE Ceramic Subway Wall & Floor Tile (Discontinued)

  • Mfr # ZOR-PT-0389-SAM
  • Zoro # G905838392
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0389-SAM
Zoro #
G905838392
UPC #
-
Country of Origin
Turkey

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Color
Almond
Material
Ceramic
Finish
Glossy
Weight
2.9
Application
Floor&Wall
Package qty
1 Sample

Description

Almond Glossy subway is a beautiful light beige ceramic wall tile in a larger subway tile size. use it with confidence for residential or commercial wall applications or residential countertop projects. complete the look with additional porcelain mosaic wall tiles like arabesque tile.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.