Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msi Almond Glossy SAMPLE Glazed Ceramic Wall Tile ZOR-PT-0388-SAM

Almond Glossy SAMPLE Glazed Ceramic Wall Tile (Discontinued)

  • Mfr # ZOR-PT-0388-SAM
  • Zoro # G105838567
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0388-SAM
Zoro #
G105838567
UPC #
-
Country of Origin
Turkey

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Color
Almond Glossy
Material
Ceramic
Finish
Glossy
Weight
2.9
Application
Wall
Package qty
1 Sample

Description

Almond Glossy subway tile is the classic ceramic wall tile in a warm light beige color for natural enhancement in any room. the durable tile is most often used for walls, but it can also be used for counters as well. the glossy finish tile pairs well with other materials like arabesque tile, porcelain mosaic wall tiles, and natural stone slabs from our extensive inventory.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.