
Almond Glossy SAMPLE Porcelain Penny Round Mosaic
Mfr # ZOR-MD-0403-SAM
Zoro # G505838068
product price: $3.15
/eaSold in multiples of 3 for $9.45
Limit 2 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Porcelain
Finish
Glossy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-MD-0403-SAM
Zoro #
G505838068
UPC #
-
Country of Origin
Thailand
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Porcelain
Color
Almond Glossy
Finish
Glossy
Weight
2.9
Application
Floor&Wall
Package qty
1 Sample
Description
MSI’s Almond Glossy penny round porcelain tile is a nod to retro with a contemporary twist, featuring a warm-toned neutral cream color that complements almost any design scheme. its classic yet on-trend pattern and glossy finish create visual interest without overpowering perfect for updating kitchens and baths. a welcomed addition to both homes and light use commercial spaces, use it as wall tile, bathroom or kitchen backsplash tile, or on floors or countertops. mix and match almond glossy penny round tile with other tiles from MSI’s domino collection for easy to achieve designer looks. these tiles are mounted on mesh-backed sheets for simplified installation and a professional finish.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.