Amarith 24" X 48" Polished Porcelain Floor And Wall Tile, PK2

  • Mfr # ZOR-PT-0794

  • Zoro # G114520781


original price: $179.99
20% off
new price: $143.99
/pk 2, $72.00/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Thickness
0.39 in
Size
24 in x 48 in
Material
Porcelain
Shape
Rectangle
Finish
Polished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0794
Zoro #
G114520781
UPC #
-
Country of Origin
Spain

Dimensions

Thickness
0.39 in
Size
24 in x 48 in

Details

Material
Porcelain
Color
Violetta
Shape
Rectangle
Finish
Polished
Application
Floor, Wall, Bathroom, Surrounding Fireplace, Garage, Kitchen, Shower

Description

Enter the mesmerizing realm of Violetta Porcelain Tile, boasting expansive dimensions of 24'' x 48'' for a commanding visual presence. Expertly crafted to showcase the captivating beauty of onyx, this tile enchants with its white backdrop adorned by striking deep purple veining. Ideal for enhancing both floors and walls in residential and commercial settings, its precisely cut rectified edges ensure seamless installation and minimal grout visibility. With a polished finish that exudes sophistication, this tile effortlessly blends aesthetic allure with practicality. Simple to install yet delivering impeccable results, it stands as a versatile choice for any interior design project, imparting spaces with enduring elegance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.