Amazon 0.5 cu. ft . per Bag 0.25 in. to 1.25 in. 40 lb. Multi Bagged Landscape Rock

  • Mfr # ZOR-LSC-0229

  • Zoro # G116051528


original price:  $43.59 , new price: $26.15 , 40 percent off
new price:  $26.15
/ea

Key Features

Thickness
5.4 in
Material
Quartzite
Width
13.74 in
Color
Multicolor
Length
15.74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-LSC-0229
Zoro #
G116051528
UPC #
-
Country of Origin
India

Dimensions

Thickness
5.4 in
Width
13.74 in
Length
15.74 in

Details

Material
Quartzite
Item
Pebble
Color
Multicolor
Shape
Rectangle
Finish
Natural

Description

Enhance your landscape, garden, or interior dcor with the timeless charm of natural pebbles. Perfect for pathways, planters, water features, and outdoor living areas, these smooth, durable stones add texture, color, and elegance to any setting. Whether creating a serene Zen garden, a decorative ground cover, or a stylish accent, pebbles offer a versatile, low-maintenance solution that complements any design aesthetic. Amazon 0.5 cu. ft. per Bag 0.25 in. to 1.25 in. 40 lb. Multi Bagged Landscape Rock 55-bags/Covers 22.5 cu. ft.


  • Grade 1, first-quality quartzite pebbles
  • Can be used indoors and outdoors for a unique decorative accent
  • Perfect for use as groundcover for pathways, water prone areas, and gardens
  • Completely frost resistant for indoor or outdoor applications; use a latex-modified thin-set for acceptable bond strength.
  • This is a GREENGUARD Indoor Air Quality Certified and GREENGUARD Children and Schools Certified product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.