Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Amazon Multi 0.5 Cu. Ft . 3 Cm To 6 Cm Pebbles. 40 Lb. Bag, 55PK

  • Mfr # ZOR-LSC-0152P

  • Zoro # G012469489


original price: $1,764.99
39% off
new price: $1,070.99
/pk 55, $19.47/ea
Item requires special delivery charges. A $805.00 per item surcharge will be applied.

Key Features

Material
Quartzite
Color
Multi color
Thickness
2.5  in
Application
Drainage, Fountain, Garden, Pathway, Patio
Finish
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-LSC-0152P
Zoro #
G012469489
UPC #
-
Country of Origin
India

Dimensions

Thickness
2.5  in

Details

Item
Pebble
Material
Quartzite
Color
Multi color
Application
Drainage, Fountain, Garden, Pathway, Patio
Finish
Natural

Description

Enhance your outdoor space with this 40-lb. bag of MSI's Amazon landscape natural quartzite pebbles. Multi-colored rocks create a natural feel while protecting the soil. Perfect for under a downspout or front entrance, these completely frost-resistant pebbles deliver permanent coverage indoors or outdoors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.