Woodbay Harlan Shores 7 in. x 48 in. 5mm 20mil Waterproof Rigid Core LVP Flooring, 10PK

  • Mfr # AKVRCHASH7X48-5020-CA

  • Zoro # G804414222


original price:  $109.99 , new price: $77.15 , 29 percent off
new price:  $77.15
/pk 10, $7.72/ea

Key Features

Size
7.13 in x 48.03 in
Length
48.03 in
Thickness
0.2 in
Material
Lvt
Finish
Low Gloss
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKVRCHASH7X48-5020-CA
Zoro #
G804414222
UPC #
-
Country of Origin
China

Dimensions

Size
7.13 in x 48.03 in
Length
48.03 in
Thickness
0.2 in
Width
7.13 in

Details

Color
Harlan Shores
Material
Lvt
Finish
Low Gloss
Coverage Area
23.77 Sq. ft
Weight
41.5
Application
On Grade (Ground Level)
Collection
Woodbay

Description

Woodbay Harlan Shores Rigid Core Luxury Vinyl Plank Flooring delivers effortless style and everyday performance in a rigid core vinyl plank collection designed for quick and stress-free installation. These planks lay directly over most subfloors with an easy-install locking system, making it a perfect DIY project for the weekend. The generous 7 in. x 48 in. planks feature a robust 5mm thickness that provides a solid, substantial feel underfoot while reducing sound transmission throughout your space, creating a more peaceful and comfortable home environment. Dark chocolate brown tones with subtle grains and knots create the gorgeous look of aged walnut hardwood, delivering an authentic wood aesthetic that brings warmth and sophistication to any space. With its 100% waterproof protection and long-lasting performance, this flooring is as practical as it is beautiful, making it an ideal choice for active households and high-moisture areas. The substantial 20mil wear layer delivers superior protection against the rigors of daily life, including scratches, scuffs, and stains, ensuring your floors maintain their stunning appearance even in the busiest households. Installation is effortless with these planks, designed for a quick and hassle-free setup with no acclimation required-purchase and install today. The innovative pre-attached backing provides sound insulation and added underfoot comfort, while the custom-designed beveled edge adds a high-end finish to your installation. This flooring is designed to withstand kids and pets, making it perfect for active households, while the environmentally friendly construction ensures you're making a responsible choice for your home. Embrace the effortless elegance and enduring charm of this flooring, and let your family enjoy the comfort and beauty it brings to every room. For a truly professional and finished look, coordinating trim pieces are available, including end caps, stair noses, reducers, and T-molding, allowing you to create seamless transitions from room to room.


  • Plank Size: 7 in. W x 48 in. L x 5mm thick; dimensions are approximate
  • Luxury vinyl plank construction with rigid core for stability and durability
  • Dark chocolate brown tones with subtle grains and knots
  • Ideal for residential and commercial environments, including kitchens baths, and entryways across all grade levels
  • Waterproof construction for dependable performance throughout the home

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products