Woodbay Riverside Retreat 7 in. x 48 in. 5mm 20mil Waterproof Rigid Core LVP Flooring, 10PK

  • Mfr # AKVRCRIRE7X48-5020-CA

  • Zoro # G011328671


product price:  $81.35
/pk 10, $8.14/ea

Key Features

Size
7.13 in x 48.03 in
Length
48.03 in
Thickness
0.2 in
Material
LVT
Finish
Low Gloss
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKVRCRIRE7X48-5020-CA
Zoro #
G011328671
UPC #
-
Country of Origin
India

Dimensions

Size
7.13 in x 48.03 in
Length
48.03 in
Thickness
0.2 in
Width
7.13 in

Details

Color
Riverside Retreat
Material
LVT
Finish
Low Gloss
Weight
4.15 lbs.
Application
Above Grade; On Grade; Below Grade
Collection
Woodbay

Description

Woodbay Riverside Retreat Luxury Vinyl Plank Flooring delivers elegant sophistication and practical durability for homeowners who want both style and performance. The soft blonde hues adorned with subtle grains and knots create a refined aesthetic that works beautifully in contemporary, transitional, and farmhouse interiors. These 7 in. x 48 in. planks feel proportional and balanced in most residential spaces, offering visual interest without overwhelming the room. The 5mm total thickness with a pre-attached acoustic pad provides comfortable underfoot support while reducing sound transmission, creating a quieter and more pleasant living environment. A commercial-grade 20mil wear layer provides solid protection against everyday wear, scratches, scuffs, and stains, ensuring your floors maintain their appearance through years of active household use and foot traffic. The rigid core construction provides exceptional stability and durability, making this flooring suitable for installation on, above, or below grade throughout residential and commercial spaces. The 100% waterproof vinyl material offers complete protection against moisture, making this flooring ideal for kitchens, bathrooms, basements, living areas, and commercial environments where performance and reliability matter. With no acclimation technology, these planks are ready for immediate installation, eliminating extended preparation time and letting you transform your space on your schedule. The locking system ensures quick and straightforward installation without adhesives or specialized tools, making it an excellent choice for both DIY enthusiasts and professional installers seeking reliable results. This flooring is compatible with radiant heating systems, allowing you to enjoy warm floors during cold months while maintaining the beautiful wood-look aesthetic that defines your home's character. FloorScore certified, this flooring demonstrates environmental responsibility. Coordinating trim pieces including end caps, stair noses, reducers, and T-molding are available to create seamless transitions and complete your project with a polished finish.


  • Plank Size: 7 in. W x 48 in. L x 5mm thick; dimensions are approximate
  • Luxury vinyl plank construction with rigid core for stability and durability
  • Soft blonde hues adorned with subtle grains and knots

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products