Zoro Homepage

Andover Blythe SAMPLE Rigid Core Luxury Vinyl Plank Flooring

  • Mfr # ZOR-LVR-0103-SAM

  • Zoro # G605837947


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Limit 2 per order


Key Features

Size
7 in x 7 in
Length
7 in
Thickness
0.2 in
Material
Lvt
Finish
Low Gloss
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-LVR-0103-SAM
Zoro #
G605837947
UPC #
-
Country of Origin
China

Dimensions

Size
7 in x 7 in
Length
7 in
Thickness
0.2 in
Width
7 in

Details

Color
Blythe
Material
Lvt
Finish
Low Gloss
Weight
2.9
Application
On Grade (Ground Level)
Collection
Andover
Package qty
1 Sample

Description

MSI’s Andover Blythe ridge Rigid Core lvt features a convenient easy-install locking system for a seamless installation on any level of your home. its neutral brown background is complemented by darker knots and graining for an authentic reclaimed wood look which adds warmth and beauty to your space. this lvt is 100% waterproof and protected with 20 mil commercial grade wearlayer that guards against everyday scratches, spills, pet accidents, indentations, and sun damage. it also features a custom designed beveled edge and an innovative pre-attached backing for supreme comfort under foot. in the kitchen, living area, bathroom, basement, and beyond, there’s no easier way to create luxurious affordable floors. coordinating vinyl flooring trim pieces including end caps, stair noses, reducers and t-moldings are available to give your residential indoor flooring project a professional, seamless finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.