
Andover Briar Haven 20MIL Rigid Core Sample Luxury Vinyl Plank Flooring
Mfr # ZOR-LVR-SAM-0232
Zoro # G111328663
product price: $3.95
/eaSold in multiples of 3 for $11.85
Limit 2 per order
Key Features
Size
7 in x 7 in
Length
7 in
Thickness
0.2 in
Material
LVT
Finish
Low Gloss
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-LVR-SAM-0232
Zoro #
G111328663
UPC #
-
Country of Origin
India
Dimensions
Size
7 in x 7 in
Length
7 in
Thickness
0.2 in
Width
7 in
Details
Color
Briar Haven
Material
LVT
Finish
Low Gloss
Weight
2.9 lbs.
Application
Above Grade; On Grade; Below Grade
Collection
Andover
Description
Immerse your space in the timeless allure of Briar Haven Luxury Vinyl Planks. Boasting golden honey hues adorned with natural grains and knots, these wood-look planks redefine the essence of vinyl flooring. This vinyl plank flooring is 100% waterproof and features a 20 mil commercial-grade protection layer that shields against everyday wear and tear. The enhanced beveled edge and pre-attached backing deliver supreme comfort underfoot, making these planks an optimal choice for various spaces like kitchens, living areas, bathrooms, basements, and beyond. Facilitating a seamless installation process, the easy-install locking system and innovative ''no acclimation'' technology enable you to buy and install on the same day. Whether for residential or commercial settings, Briar Haven LVPs offer enduring beauty and performance. Enhance your project further with our comprehensive range of available vinyl flooring trims.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.