
Andover Daria Umber 20MIL Rigid Core Sample Luxury Vinyl Plank Flooring
Mfr # ZOR-LVR-SAM-0233
Zoro # G011328633
product price: $3.95
/eaSold in multiples of 3 for $11.85
Limit 2 per order
Key Features
Size
7 in x 7 in
Length
7 in
Thickness
0.2 in
Material
LVT
Finish
Low Gloss
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-LVR-SAM-0233
Zoro #
G011328633
UPC #
-
Country of Origin
India
Dimensions
Size
7 in x 7 in
Length
7 in
Thickness
0.2 in
Width
7 in
Details
Color
Daria Umber
Material
LVT
Finish
Low Gloss
Weight
2.9 lbs.
Application
Above Grade; On Grade; Below Grade
Collection
Andover
Description
Transform your living space with the unparalleled sophistication of Daria Umber Luxury Vinyl Planks. Crafted in stylish gray and greige hues, adorned with subtle knots and grains, these wood-look planks redefine the essence of vinyl flooring. Featuring 100% waterproof properties and a 20 mil commercial-grade protection layer, this vinyl plank flooring provides a robust shield against daily wear and tear. Featuring an enhanced beveled edge and a pre-attached backing, these planks assure supreme comfort underfoot, making them an ideal choice for various spaces such as kitchens, living areas, bathrooms, basements, and beyond. The easy-install locking system, combined with the innovative ''no acclimation'' technology, empowers you to purchase and install on the same day. Whether for residential or commercial settings, these luxury vinyl planks deliver unparalleled durability. Effortlessly complete your project with our comprehensive range of available vinyl flooring trims. Daria Umber LVPs provide lasting beauty and performance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.