Woodbay Autumn Ember 7 in. x 48 in. 5mm 20mil Waterproof Rigid Core LVP Flooring, 10PK

  • Mfr # AKVRCAUEM7X48-5020-CA

  • Zoro # G211328730


original price:  $81.35 , new price: $56.95 , 29 percent off
new price:  $56.95
/pk 10, $5.70/ea

Key Features

Size
7.13 in x 48.03 in
Length
48.03 in
Thickness
0.2 in
Material
LVT
Finish
Low Gloss
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKVRCAUEM7X48-5020-CA
Zoro #
G211328730
UPC #
-
Country of Origin
India

Dimensions

Size
7.13 in x 48.03 in
Length
48.03 in
Thickness
0.2 in
Width
7.13 in

Details

Color
Autumn Ember
Material
LVT
Finish
Low Gloss
Weight
4.15 lbs.
Application
Above Grade; On Grade; Below Grade
Collection
Woodbay

Description

Woodbay Autumn Ember Luxury Vinyl Plank Flooring brings sophistication to any space with its stylish gray and greige hues adorned with subtle knots and grains. These 7 in. x 48 in. wood-look planks feature authentic wood-grain textures that create an inviting aesthetic suitable for modern and traditional interiors alike. The sophisticated color palette works beautifully across residential and commercial applications, complementing a wide range of interior design visions. The 5mm total thickness provides a solid feel underfoot while the pre-attached engineered backing reduces sound transmission, creating a more peaceful and comfortable home environment. A 20mil commercial-grade wear layer provides strong protection against scratches, scuffs, and everyday wear, ensuring your floors maintain their beautiful appearance through regular household use and high-traffic areas. The 100% waterproof vinyl material offers complete protection against moisture, making this flooring suitable for installation in kitchens, living areas, bathrooms, basements, and other moisture-prone areas where traditional wood flooring would fail. With no acclimation technology, these planks are ready for immediate installation without waiting periods or special preparation. The easy-install locking system with enhanced beveled edge makes professional-quality results achievable for both DIY enthusiasts and experienced installers, delivering a secure and lasting bond without adhesives or specialized tools. The beveled edge adds a refined, high-end finish to your installation. This flooring is compatible with radiant heating systems, allowing you to enjoy warm, comfortable floors during cold months while maintaining the beautiful wood-look aesthetic. NSF certified for quality and performance, this flooring demonstrates reliability you can trust. Coordinating trim pieces are available, including end caps, stair noses, reducers, and T-molding, allowing you to create seamless, professional transitions and complete your flooring project with polished elegance.


  • Plank Size: 7 in. W x 48 in. L x 5mm thick; dimensions are approximate
  • Luxury vinyl plank construction with rigid core for stability and durability
  • Stylish gray and greige hues with subtle knots and grains
  • Ideal for residential and commercial environments, including kitchens baths, and entryways across all grade levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products