Auralie Ellipse 12 in. x 12 in. Polished Marble Mosaic Floor and Wall Tile, 10PK

  • Mfr # AKM-S-AUR12X12ELP-CA

  • Zoro # G715482525


product price:  $119.99
/pk 10, $12.00/ea
Free Shipping & Returns

Key Features

Length
11.73 in
Width
11.89 in
Thickness
0.39 in
Material
Marble
Shape
Ellipse
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKM-S-AUR12X12ELP-CA
Zoro #
G715482525
UPC #
-
Country of Origin
Viet Nam

Dimensions

Length
11.73 in
Width
11.89 in
Thickness
0.39 in
Height
0.39 in

Details

Material
Marble
Shape
Ellipse
Color
Auralie
Finish
Polished

Description

Elevate your interiors with the Auralie 12" x 12" Polished Marble Mosaic Tile, where a timeless stacked pattern meets the natural warmth of rich marble. Each polished piece is enhanced by unique veining, creating a look that is both luxurious and refined. Mounted on mesh-backed sheets for easy and precise installation, this versatile tile is ideal for accent walls, kitchen backsplashes, and residential floors in bathrooms, laundry rooms, and beyond. Perfect for both residential and commercial spaces, the Auralie mosaic brings vibrant color, elevated style, and enduring sophistication to any design.


  • Size: 12 in. W x 12 in. L x 0.39 in. thick sheets
  • Material: Marble mosaic, mounted on mesh backing for easy installation
  • Finish: Polished - high-gloss surface with a bright, reflective appearance.and moderate variation in tone.
  • Application: Suitable for residential floors, walls, backsplashes, shower surrounds, fireplace facades, countertops and decorative accents
  • Water Performance: Water-resistant; appropriate for wet areas such as kitchens and bathrooms, natural stone requires sealing.
  • Indoor/Outdoor Use: Frost-resistant and approved for both interior and exterior installations, including freeze-thaw conditions
  • Maintenance: Seal periodically and clean with a pH‐neutral cleaner; avoid harsh chemicals
  • Overage Recommendation: A minimum of 10% overage is recommended to account for cuts, waste, and pattern alignment during installation
  • Certification: GREENGUARD Certified for healthier indoor air quality

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.