Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Angora Ellipse Sample Polihsed Marble Mosaic Floor And Wall Tile

  • Mfr # ZOR-MD-0617-SAM

  • Zoro # G215482537


product price: $8.59
/ea
Sold in multiples of 2 for $17.18

Limit 2 per order


Key Features

Length
4 in
Width
4 in
Thickness
0.39 in
Material
Marble
Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0617-SAM
Zoro #
G215482537
UPC #
-
Country of Origin
Viet Nam

Dimensions

Length
4 in
Width
4 in
Thickness
0.39 in
Height
0.39 in

Details

Material
Marble
Shape
Square
Color
Angora Ellipse
Finish
Polished

Description

Experience the enduring elegance of the Angora Ellipse Stack Polished tile. This exquisite tile showcases stacked pieces against a warm marble background, beautifully highlighted by natural veins in each section and finished with a polished sheen that radiates luxury. Crafted for both style and ease, its mesh backing provides a hassle-free installation, making it an ideal option for accent walls, backsplashes, and residential floors in kitchens, bathrooms, laundry rooms, and more. Suitable for both residential and commercial settings, this versatile tile infuses any space with vibrant color and refined sophistication.


  • • Grade 1, first-quality marble mosaic tile for floor and wall use
  • • Unglazed, polished finish with a high sheen and medium variation in tone
  • • Vitreous flooring has water absorption of more than 0.5% but less than 3% for indoor use and some outdoor applications
  • • Completely frost resistant for indoor or some outdoor applications
  • • GREENGUARD indoor air quality certified and GREENGUARD children and schools certified product

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.